https://www.bdiexpress.com/medias/INDGATHOSEXX-4175SC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODl8aW1hZ2UvanBlZ3xhRFkzTDJoak9TOHhNRE0xTWpJek1qZ3lORGcyTWk5SlRrUkhRVlJJVDFORldGaGZOREUzTlZORFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZDA2NjkyMWI1YWIyYzQ5ODc5NzIyYTlkNjFmMDI5YmJmM2U5NmRjZGM1ZTI1OWZkZDRmZWM3YWQwMWExYTMwYg
                
                https://www.bdiexpress.com/medias/INDGATHOSEXX-4175SC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODl8aW1hZ2UvanBlZ3xhRFkzTDJoak9TOHhNRE0xTWpJek1qZ3lORGcyTWk5SlRrUkhRVlJJVDFORldGaGZOREUzTlZORFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZDA2NjkyMWI1YWIyYzQ5ODc5NzIyYTlkNjFmMDI5YmJmM2U5NmRjZGM1ZTI1OWZkZDRmZWM3YWQwMWExYTMwYg
                
					
						
									GATES
								GATES
							
						
					1-3/4IN 4175SC ENGINE COOLANT 75PSI 3FT
				 
				GATES GATES
Description
						
                            
								1-3/4" X 3' COOLANT HOSE ; 3FT/REL
Hose, Coolant; 1-3/4" ID; 2.17" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 75 PSI - 5 Bar Operating Pressure
                         	Part #
	                    
	                      	4175-3704
							BDI #
						
	                      	22284921
							
						
Details
                    
                        25.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-4IN-4175SC-ENGINE-COOLANT-75PSI-3FT/p/22284921
						
		
		
		
				Your Price
				
						
							$ 25.82 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142011
					Weight / Kilogram
				0.33
					EAN
				0072053665710
					Product Group - BDI
				F02192
					Type of Hose
				
					Coolant
			Inner Material
				
					EPDM
			Outer Material
				
					EPDM
			Color
				
					Black
			Operating Temperature Range
				
					-40 Deg F To 257 Deg F
			Operating Pressure
				
					75 PSI | 5 Bar
			Typical Use
				
					Industrial Engine
			Price Unit
				
					BOX
			Package Quantity
				
					3FT
			Order in Multiples of
				
					BOX
			Minimum Order Quantity
				
					1 BOX OF 30 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Burst Pressure 75 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Coolant
			Manufacturer URL
				
					https://www.gates.com
			Weight / LBS
				
					2.01
			Long Description
				
					Hose, Coolant; 1-3/4" ID; 2.17" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 75 PSI - 5 Bar Operating Pressure
			Inside Diameter
				
					1.75 Inch | 44.45 Millimeter
			Outside Diameter
				
					2.17 Inch | 55.118 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
