

GATES
GATES
1-3/4IN 4684CF WET EXHAUST MARINE 75PSI
GATES GATES
Description
1-3/4" 4684CF WET EXHAUST MARINE 75PSI ; MARINE HOSE 10FT/REL
Marine; 1-3/4" Inside Diameter; 2.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Part #
4684-1611
BDI #
18201846
Details
25.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-4IN-4684CF-WET-EXHAUST-MARINE-75PSI/p/18201846
Your Price
$ 25.82 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.36
EAN
0072053215489
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
General Purpose | Industrial | Marine Wet Exhaust
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric with Built-in Wire Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
8
Long Description
Marine; 1-3/4" Inside Diameter; 2.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Inside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.19 Inch | 55.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh