Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-3/4INX10FT 4176Y MARINE MASTER https://www.bdiexpress.com/medias/INDGATHOSEXX-4176Y-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUyNHxpbWFnZS9qcGVnfGFESTBMMmd4WWk4eE1UQXdNell3TlRBeU5EYzVPQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNObGxmTXpBd2VETXdNQzVxY0djfGFkNmJjZjUzMDQzMmViOWUyOTNmMDU2NTg5MmNlYzY2NmU1ZjYyMjYyNTlkY2MwNWRmYWFiMTk1MDEwODk3M2E
1093518 Hoses 

GATES GATES

1-3/4INX10FT 4176Y MARINE MASTER

Description

1-3/4" X 10' (50' CTN) COOLANT HOSE ; STRAIGHT NON-WIRE 50FT/REL

Coolant Hose; 1-3/4" Inside Diameter; 2.3" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 100 PSI | 7 Bar Operating Pressure

Part #

4176-1789

BDI #
1093518

Details

35.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.29 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0072053647969
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
NBR
Outer Material
Neoprene
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Radiator and Heater
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
9.8
Long Description
Coolant Hose; 1-3/4" Inside Diameter; 2.3" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
2.3 Inch | 58.42 Millimeter
Inside Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh