https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-STD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwNXxpbWFnZS9qcGVnfGFHWmlMMmd3Tmk4eE1UQXdNemN4TlRnM09EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVrRkVYMU5VUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDUyNmUyZjFkYmE1ZTk1NmU2ZTY0NjhjZTkzMDc1Y2E5ZTVkMjE5NGE5MWQ5YTRlOWYyODg3MTZjNGIwZjBlNA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-STD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwNXxpbWFnZS9qcGVnfGFHWmlMMmd3Tmk4eE1UQXdNemN4TlRnM09EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVrRkVYMU5VUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDUyNmUyZjFkYmE1ZTk1NmU2ZTY0NjhjZTkzMDc1Y2E5ZTVkMjE5NGE5MWQ5YTRlOWYyODg3MTZjNGIwZjBlNA
CONTINENTAL
CONTINENTAL
1-3/4INX3FT RAD HOSE STRGHT BLACK 150
CONTINENTAL CONTINENTAL
Description
1-3/4IN STRGHT RADIATOR BLACK HOSE ; POR 56028 3FT L
Automotive; 1-3/4" Inside Diameter; 2-5/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
20017210
BDI #
425034
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-4INX3FT-RAD-HOSE-STRGHT-BLACK-150/p/425034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.83
EAN
0037256020056
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Automotive | Industrial
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Weight / LBS
1.83
Long Description
Automotive; 1-3/4" Inside Diameter; 2-5/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.156 Inch | 54.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

