https://www.bdiexpress.com/medias/INDCTHHOSEXX-RW-VERSABRAIDL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0M3xpbWFnZS9qcGVnfGFEWXlMMmczTnk4eE1UQXdNemN4TkRZNU9USTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVsZGZWa1ZTVTBGQ1VrRkpSRXhmVWtSZk16QXdlRE13TUM1cWNHY3xiNjFjMjE4ZWQ1OTA2ZjRiYmI0NzU1NTJmNmQwZTdkNGZkMzkyYjE4MzRjY2UzYWQ5YjAzZWFmYzg1ZGRhMDI2
https://www.bdiexpress.com/medias/INDCTHHOSEXX-RW-VERSABRAIDL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0M3xpbWFnZS9qcGVnfGFEWXlMMmczTnk4eE1UQXdNemN4TkRZNU9USTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVsZGZWa1ZTVTBGQ1VrRkpSRXhmVWtSZk16QXdlRE13TUM1cWNHY3xiNjFjMjE4ZWQ1OTA2ZjRiYmI0NzU1NTJmNmQwZTdkNGZkMzkyYjE4MzRjY2UzYWQ5YjAzZWFmYzg1ZGRhMDI2
CONTINENTAL
CONTINENTAL
1-3/8IN REDWING VERSABRAID RED
CONTINENTAL CONTINENTAL
Description
1-3/8IN REDWING VERSABRAID RED HOSE ; 125FT/REL
Petroleum Hose; 1-3/8" Inside Diameter; 1.88" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
21086663
BDI #
27339315
Details
24.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-8IN-REDWING-VERSABRAID-RED/p/27339315
Your Price
$ 24.50 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.349
EAN
0037256088537
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid With Static Wire | High Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.7
Long Description
Petroleum Hose; 1-3/8" Inside Diameter; 1.88" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

