CONTINENTAL
CONTINENTAL
1-3/8INX300-400FT REDWING FUEL OIL RED
CONTINENTAL CONTINENTAL
Description
1-3/8IN REDWING FO RED HOSE ; OIL SBR
Petroleum Hose; 1-3/8" Inside Diameter; 2.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20021704
BDI #
424270
Details
6306.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-8INX300-400FT-REDWING-FUEL-OIL-RED/p/424270
Your Price
$ 6,306.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.343
EAN
0037256122583
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Home | Commercial | Industrial Service
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
2 Layers, Braided Synthetic Yarn| With Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
368
Long Description
Petroleum Hose; 1-3/8" Inside Diameter; 2.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh