https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0OXxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1UQXdNemN6TWpjNE56SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlVrUmZNekF3ZURNd01DNXFjR2N8ZjliNmIyN2Q1ZWFlODY5OTI0MmE4MThhZmE2MTI3Y2QwOTU1NTE5MTI0ZjM3MDVjNWIzNmE1MGY2M2EwMDIxNg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0OXxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1UQXdNemN6TWpjNE56SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlVrUmZNekF3ZURNd01DNXFjR2N8ZjliNmIyN2Q1ZWFlODY5OTI0MmE4MThhZmE2MTI3Y2QwOTU1NTE5MTI0ZjM3MDVjNWIzNmE1MGY2M2EwMDIxNg
CONTINENTAL
CONTINENTAL
1/4 FRONTIER RED300
CONTINENTAL CONTINENTAL
Description
1/4 FRONTIER RED300 HOSE ; MULTI-PURPOSE 500FT/REL
Air and Multipurpose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
20026960
BDI #
21483420
Details
1.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4-FRONTIER-RED300/p/21483420
Your Price
$ 1.69 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.056
EAN
0037256131677
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
50
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

