https://www.bdiexpress.com/medias/INDGATHOSEXX-CM2T-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MXxpbWFnZS9qcGVnfGFERTVMMmhrWVM4NU9EQTFOVFl5TXpnd016RTRMMGxPUkVkQlZFaFBVMFZZV0Y5RFRUSlVYMEpNUzE4eVh6TXdNSGd6TURBdWFuQm58YzZlYzU0NDA1MTllOWExY2EzNTZlYTZjN2IyNmYwYTRjMmRiYWI3ZjIyN2YyOTY1ZmQ1M2U3ZTI3ZThiZWMzMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-CM2T-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MXxpbWFnZS9qcGVnfGFERTVMMmhrWVM4NU9EQTFOVFl5TXpnd016RTRMMGxPUkVkQlZFaFBVMFZZV0Y5RFRUSlVYMEpNUzE4eVh6TXdNSGd6TURBdWFuQm58YzZlYzU0NDA1MTllOWExY2EzNTZlYTZjN2IyNmYwYTRjMmRiYWI3ZjIyN2YyOTY1ZmQ1M2U3ZTI3ZThiZWMzMw
GATES
GATES
1/4IN CM2T04 2WB MEGAFLEX 400BAR
GATES GATES
Description
GATES 1/4IN CM2T04 2WB MEGAFLEX 400BAR
Hose; Hydraulic; 1/4" Inside Diameter; 0.555" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure
Part #
1/4IN CM2T04 2WB MEGAFLEX 400BAR
BDI #
1481318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-CM2T04-2WB-MEGAFLEX-400BAR/p/1481318
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.8
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 100 Deg C
Operating Pressure
5800 PSI | 400 Bar
Typical Use
Construction Machines | Agriculture | Forestry | Road Transport
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hose; Hydraulic; 1/4" Inside Diameter; 0.555" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure
Outside Diameter
0.555 Inch | 14.1 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

