https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-250-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMHxpbWFnZS9qcGVnfGFHUm1MMmd3T0M4eE1UQXdNemMwT1RZNU5UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6STFNRjlTUkY4ek1EQjRNekF3TG1wd1p3fDVkMWFlNGVmZDk1ZGVjYjBiODBmNzMwOGZkNTFiYThkZmFmNTExOTZhNGM5NjNmZWE5NTIxNmM5NTExZDA5NmE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-250-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMHxpbWFnZS9qcGVnfGFHUm1MMmd3T0M4eE1UQXdNemMwT1RZNU5UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6STFNRjlTUkY4ek1EQjRNekF3TG1wd1p3fDVkMWFlNGVmZDk1ZGVjYjBiODBmNzMwOGZkNTFiYThkZmFmNTExOTZhNGM5NjNmZWE5NTIxNmM5NTExZDA5NmE
CONTINENTAL
CONTINENTAL
1/4IN INSTA-GRIP 250 RED
CONTINENTAL CONTINENTAL
Description
1/4IN INSTA-GRIP 250 RED HOSE ; MULTI-PURPOSE SBR 500FT/REL
Air and Multipurpose; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Part #
20025988
BDI #
423086
Details
2.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-INSTA-GRIP-250-RED/p/423086
Your Price
$ 2.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.042
EAN
0037256131127
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Aramid Yarn Spiral | Medium Oil Resistant | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
40
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

