https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMXxpbWFnZS9qcGVnfGFETmtMMmcyTVM4eE1UQXdNemMxTXpjNU1UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTWpVd1h6TXdNSGd6TURBdWFuQm58NDU5MDlkYTU0MGNlNDE4NThlMWNhMDE4YTI2NjhjZjg2YmZmZGUwOWE4NjQxMzRhMDQ0NTIxNjg1NTM3YjY5Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMXxpbWFnZS9qcGVnfGFETmtMMmcyTVM4eE1UQXdNemMxTXpjNU1UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTWpVd1h6TXdNSGd6TURBdWFuQm58NDU5MDlkYTU0MGNlNDE4NThlMWNhMDE4YTI2NjhjZjg2YmZmZGUwOWE4NjQxMzRhMDQ0NTIxNjg1NTM3YjY5Ng
CONTINENTAL
CONTINENTAL
1/4IN PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
1/4IN PLIOVIC FG HOSE ; SYNTHETIC YARN 300FT/REL
Food and Beverage Hose; 1/4" Inside Diameter; 0.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 250 PSI | 17.2 Bar Operating Pressure
Part #
20129509
BDI #
423502
Details
1.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-PLIOVIC-FG/p/423502
Your Price
$ 1.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.026
EAN
0037256213205
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.05
Long Description
Food and Beverage Hose; 1/4" Inside Diameter; 0.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

