https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFHTmhMMmhqTUM4eE1UQXdNemMwTmpNMU16RTRNaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5Cbnw4MTNiZDExYzBiZTg4MzQ5ODgyYzgxNzI2YzQ0MjBlODEyOWVmNmU5ZGUyMGUwNTIzMGU5N2Q5MDY3YjMzYzZm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFHTmhMMmhqTUM4eE1UQXdNemMwTmpNMU16RTRNaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5Cbnw4MTNiZDExYzBiZTg4MzQ5ODgyYzgxNzI2YzQ0MjBlODEyOWVmNmU5ZGUyMGUwNTIzMGU5N2Q5MDY3YjMzYzZm
CONTINENTAL
CONTINENTAL
1/4IN TWINLINE WELDING GRAD R
CONTINENTAL CONTINENTAL
Description
1/4IN TWINLINE WELDING GRAD R HOSE ; 1/4IN ID 0.53IN OD GREEN/RED 500FT/REL
Welding; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Part #
20027170
BDI #
425393
Details
3.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-TWINLINE-WELDING-GRAD-R/p/425393
Your Price
$ 3.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.092
EAN
0037256131745
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Welding Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Welding
Weight / LBS
90
Long Description
Welding; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

