https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-INJTN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MXxpbWFnZS9qcGVnfGFHRmpMMmd3TkM4eE1UQXdNelkyT0RFMk9EY3pOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlKVGtwVVRsOHpNREI0TXpBd0xtcHdad3w3ODMyODllYjYxYjA2N2Y2MTk5YTYyZDkzNmI5Y2EwYmMyOTlhM2NlYjU4OWM2YThhYTk4ZDE1NmEzYWVlZDFh
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-INJTN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MXxpbWFnZS9qcGVnfGFHRmpMMmd3TkM4eE1UQXdNelkyT0RFMk9EY3pOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlKVGtwVVRsOHpNREI0TXpBd0xtcHdad3w3ODMyODllYjYxYjA2N2Y2MTk5YTYyZDkzNmI5Y2EwYmMyOTlhM2NlYjU4OWM2YThhYTk4ZDE1NmEzYWVlZDFh
CONTINENTAL
CONTINENTAL
1/4INX1-1/2FT FUEL INJECTION SAE 30R9
CONTINENTAL CONTINENTAL
Description
1/4INX1-1/2FT FUEL INJECTION SAE 30R9 ; POR
Automotive Hose; 0.241" Inside Diameter; 0.523" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure
Part #
20029343
BDI #
19300863
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX1-1-2FT-FUEL-INJECTION-SAE-30R9/p/19300863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.093
EAN
0037256141966
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Polyethylene
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
180 PSI | 12.4 Bar
Typical Use
Fuel Injected Vehicle
Price Unit
FT
Package Quantity
1.5FT
Order in Multiples of
1.5FT
Minimum Order Quantity
1.5 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Long Description
Automotive Hose; 0.241" Inside Diameter; 0.523" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure
Inside Diameter
0.241 Inch | 6.121 Millimeter
Outside Diameter
0.523 Inch | 13.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

