Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4INX131FT UNITRIX 80 BLACK/GREEN 479 https://www.bdiexpress.com/medias/INDCTHHOSEXX-UNITRIX-BLK-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MHxpbWFnZS9qcGVnfGFEY3dMMmc0T1M4eE1UQXdNemN4TkRFd09UUTNNQzlKVGtSRFZFaElUMU5GV0ZoZlZVNUpWRkpKV0Y5Q1RFdGZSMUpPWHpNd01IZ3pNREF1YW5CbnwxOWQ1ZTQxN2IwZjQwMmMwNTQyYjYzZmY4OGJkNmNmMDYxM2Y0YTg3MGZhZTE2Zjc3YmI4MTlhMWViMmE0ZTQ5
24579239 Hoses 

CONTINENTAL CONTINENTAL

1/4INX131FT UNITRIX 80 BLACK/GREEN 479

Description

1/4INX131FT UNITRIX 80 BLACK/GREEN 479 ; NON-RETURNABLE MULTI-PURPOSE HOSE L/C

Multipurpose Hose; 1/4" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure

Part #

1/4INX131FT UNITRIX 80 BLACK/GREEN 479

BDI #
24579239

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.058
EAN
0037256566820
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black | Green
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
479 PSI | 33 Bar
Typical Use
Chemical and Petrochemical Industry | Railway Industry
Price Unit
FT
Package Quantity
131FT
Order in Multiples of
131FT
Minimum Order Quantity
131 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
17.03
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh