Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4INX500FT XTREME RED 315PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-250-315-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5MHxpbWFnZS9qcGVnfGFEY3dMMmczWXk4eE1ESTNPVE0xTXpFeU1qZzBOaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4eU5UQmZNekUxWDFKRlJGOHpNREI0TXpBd0xtcHdad3w3YWZjZmE4ZjNhMjRlZGI2MWYwMTUwNWMxMGYyYzQ3YTE0YmRlN2E3ZWU2YjAxNzg2OTM1NGY5MzNmZTZkNDQ2
20542111 Hoses 

GATES GATES

1/4INX500FT XTREME RED 315PSI

Description

1/4" X 500' REEL AIR AND MP HOSE ; 500FT/REL

Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI | 22 Bar Operating Pressure

Part #

3205-0216

BDI #
20542111

Details

2.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.85 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.054
EAN
0770075454557
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050216
Weight / LBS
60
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI | 22 Bar Operating Pressure
Outside Diameter
0.57 Inch | 14.478 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh