https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-GS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNnxpbWFnZS9qcGVnfGFHVmtMMmhpWmk4eE1UQXdNemMxTkRReE5ERXhNQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5SFUxOUNURXRmTXpBd2VETXdNQzVxY0djfDk3MWZmNGIzYjc5OGNlMjk4ZDEzYzI3YWU4NWI5MjFiYmE0MWE3NmM5OTdmZGVlMzU0YjU0ZWNhM2EzNTU5ZWY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-GS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNnxpbWFnZS9qcGVnfGFHVmtMMmhpWmk4eE1UQXdNemMxTkRReE5ERXhNQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5SFUxOUNURXRmTXpBd2VETXdNQzVxY0djfDk3MWZmNGIzYjc5OGNlMjk4ZDEzYzI3YWU4NWI5MjFiYmE0MWE3NmM5OTdmZGVlMzU0YjU0ZWNhM2EzNTU5ZWY
CONTINENTAL
CONTINENTAL
1/4INX750FT PLIOVIC GS BLACK 300
CONTINENTAL CONTINENTAL
Description
1/4INX750FT PLIOVIC GS BLACK 300 HOSE ; NON-RETURNABLE 750FT/REEL GP YARN
Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
1/4INX750FT PLIOVIC GS BLACK 300
BDI #
24575593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX750FT-PLIOVIC-GS-BLACK-300/p/24575593
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.028
EAN
0037256509629
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Package Quantity
750FT
Order in Multiples of
750FT
Minimum Order Quantity
750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.45 Inch | 11.43 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

