Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4INX750FT PLIOVIC GS BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-300-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3N3xpbWFnZS9qcGVnfGFHTXpMMmhrWmk4eE1UQXdNemMxTURZM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE4ek1EQmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw5YzRlNTE2M2JiYTI2ZWVkMzViNjAyOGFhM2U1NWZjODJjMzRhNjE0MjE4ZTc5M2EwNGFmMzMwZTY3NTdkZTJk
422825 Hoses 

CONTINENTAL CONTINENTAL

1/4INX750FT PLIOVIC GS BLUE

Description

1/4INX750FT PLIOVIC GS BLUE HOSE ; GP SYN YARN 750FT/REL

Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure

Part #

20129505

BDI #
422825

Details

937.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 937.50 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.028
EAN
0037256222658
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Package Quantity
750FT
Order in Multiples of
750FT
Minimum Order Quantity
750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.45 Inch | 11.43 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh