

CONTINENTAL
CONTINENTAL
1/4INX750FT PLIOVIC GS YELLOW
CONTINENTAL CONTINENTAL
Description
1/4INX750FT PLIOVIC GS YELLOW HOSE ; GP SYN YARN 750FT/REL
Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
20129501
BDI #
422830
Details
937.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX750FT-PLIOVIC-GS-YELLOW/p/422830
Your Price
$ 937.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.028
EAN
0037256271021
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Package Quantity
750FT
Order in Multiples of
750FT
Minimum Order Quantity
750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 0.45" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.45 Inch | 11.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh