Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4X550FT AIR MASTER SCUBA 500 YELLOW https://www.bdiexpress.com/medias/INDGATHOSEXX-AM-SCUBA-500-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyN3xpbWFnZS9qcGVnfGFHWmxMMmhqWkM4eE1ESTNPVE0wT1RJeU16UTFOQzlKVGtSSFFWUklUMU5GV0ZoZlFVMWZVME5WUWtGZk5UQXdYMWxNVjE4ek1EQjRNekF3TG1wd1p3fDcyMjZjOGM3ODFkZGVhMGI1YmZjYTQ2YjQ5NzE0NGM3MjY5M2JhZjdkYTBlOWIyMWQ1ZTZjYTkxYjg4NGYzNmI
22284349 Hoses 

GATES GATES

1/4X550FT AIR MASTER SCUBA 500 YELLOW

Description

1/4" X REEL AIR BREATHING HOSE ; 550FT/REL

Air Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 500 PSI | 34 Bar Operating Pressure

Part #

4218-0009

BDI #
22284349

Details

10.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.35 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.04
EAN
0770075699347
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Nitrile
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-20 To 120 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Recreational | Salvage | Oil Rig Service Diving
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.7 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42180009
Weight / LBS
49.5
Long Description
Air Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.51 Inch | 12.954 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh