

GATES
GATES
1/4XRL AG MASTER 200
GATES GATES
Description
1/4XRL AG MASTER 200 ; HYDRAULIC HOSE 600FT/REL
Multi Purpose Hose; Air and Water; 1/4" Inside Diameter; 1/2" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
3204-1079
BDI #
22284136
Details
2.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4XRL-AG-MASTER-200/p/22284136
Your Price
$ 2.04 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
EAN
0770075682622
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041079
Weight / LBS
54
Long Description
Multi Purpose Hose; Air and Water; 1/4" Inside Diameter; 1/2" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh