https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2NXxpbWFnZS9qcGVnfGFEUTJMMmhqWXk4eE1UQXdNemN4TnpnME5UQXlNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYek13TUhnek1EQXVhbkJufGQ3ZGU3MWM1YWVjOWQ3MmYyZjYyOTQzYzkwOWU0OTdhNjg5ZTM3ZDM3NTZkZWIyODdiYjM4ZWU2Mjg4ZmU0M2Q
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2NXxpbWFnZS9qcGVnfGFEUTJMMmhqWXk4eE1UQXdNemN4TnpnME5UQXlNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYek13TUhnek1EQXVhbkJufGQ3ZGU3MWM1YWVjOWQ3MmYyZjYyOTQzYzkwOWU0OTdhNjg5ZTM3ZDM3NTZkZWIyODdiYjM4ZWU2Mjg4ZmU0M2Q
CONTINENTAL
CONTINENTAL
1-5/16X50FT MARINE SOFTWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
1-5/16X50FT MARINE SOFTWALL WET EXHAUST ; HOSE SBR 50FT/BOX
Marine Hose; 1-5/16" Inside Diameter; 1-3/4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Part #
20016985
BDI #
24571989
Details
13.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-5-16X50FT-MARINE-SOFTWALL-WET-EXHAUST/p/24571989
Your Price
$ 13.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.267
EAN
0037256493935
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Water Discharge | Scuppers and Bilge Pump
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
32
Long Description
Marine Hose; 1-5/16" Inside Diameter; 1-3/4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

