https://www.bdiexpress.com/medias/INDGATHOSEXX-4175SC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODl8aW1hZ2UvanBlZ3xhRFkzTDJoak9TOHhNRE0xTWpJek1qZ3lORGcyTWk5SlRrUkhRVlJJVDFORldGaGZOREUzTlZORFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZDA2NjkyMWI1YWIyYzQ5ODc5NzIyYTlkNjFmMDI5YmJmM2U5NmRjZGM1ZTI1OWZkZDRmZWM3YWQwMWExYTMwYg
https://www.bdiexpress.com/medias/INDGATHOSEXX-4175SC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODl8aW1hZ2UvanBlZ3xhRFkzTDJoak9TOHhNRE0xTWpJek1qZ3lORGcyTWk5SlRrUkhRVlJJVDFORldGaGZOREUzTlZORFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZDA2NjkyMWI1YWIyYzQ5ODc5NzIyYTlkNjFmMDI5YmJmM2U5NmRjZGM1ZTI1OWZkZDRmZWM3YWQwMWExYTMwYg
GATES
GATES
1-5/8IN 4175SC ENGINE COOLANT 88PSI 3FT
GATES GATES
Description
1-5/8" X 3' COOLANT HOSE ; 3FT/REL
Hose, Coolant; 1-5/8" ID; 2.05" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 88 PSI - 6 Bar Operating Pressure
Part #
4175-3703
BDI #
22284917
Details
32.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-5-8IN-4175SC-ENGINE-COOLANT-88PSI-3FT/p/22284917
Your Price
$ 32.02 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.02
EAN
0072053665703
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg F To 257 Deg F
Operating Pressure
88 PSI | 6 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
3FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 30 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 88 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
1.92
Long Description
Hose, Coolant; 1-5/8" ID; 2.05" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 88 PSI - 6 Bar Operating Pressure
Outside Diameter
2.05 Inch | 52.07 Millimeter
Inside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

