https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2N3xpbWFnZS9qcGVnfGFEZzVMMmczWlM4eE1UQXdNemN4TkRRMk9Ua3hPQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlFreExYek13TUhnek1EQXVhbkJufDk5Y2YwMTY3NjhjZmI2ZDlmYTA3ZDBhMTA4ZTlkNjE1ZDkyOGMwMzIxZGRmNzcxYzA3MTVmYzBiZDk3N2VjMzQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2N3xpbWFnZS9qcGVnfGFEZzVMMmczWlM4eE1UQXdNemN4TkRRMk9Ua3hPQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlFreExYek13TUhnek1EQXVhbkJufDk5Y2YwMTY3NjhjZmI2ZDlmYTA3ZDBhMTA4ZTlkNjE1ZDkyOGMwMzIxZGRmNzcxYzA3MTVmYzBiZDk3N2VjMzQ
CONTINENTAL
CONTINENTAL
1 FRONTIER BLACK 200
CONTINENTAL CONTINENTAL
Description
1 FRONTIER BLACK 200 HOSE ; MP SBR 450FT/REL
Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Part #
20025714
BDI #
21483449
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-FRONTIER-BLACK-200/p/21483449
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.267
EAN
0037256130922
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
243
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
1.44 Inch | 36.576 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

