Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1 NUTRIFLO CLEAR https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMHxpbWFnZS9qcGVnfGFEUTVMMmhqTVM4eE1UQXdNelkyTmpVMk16RXdNaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5Zk16QXdlRE13TUM1cWNHY3wzOTNkNjBlYmU2MGE0ZTlmMWVhZDBmODcxNzE2M2IzYWQyMGEwMGQ1YmZlNjA1NWNmYjE4ZmQ0MGFjMWZmNDk0
24867469 Hoses 

CONTINENTAL CONTINENTAL

1 NUTRIFLO CLEAR

Description

1 NUTRIFLO CLEAR FOOD HOSE ; 100FT/REL

Food and Beverage Hose; 1" Inside Diameter; 1.24" Outside Diameter; Clear; 106 PSI | 7.3 Bar Operating Pressure

Part #

20013329

BDI #
24867469

Details

7.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.42 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.121
EAN
0037256219122
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
26
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.24" Outside Diameter; Clear; 106 PSI | 7.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.24 Inch | 31.496 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh