

CONTINENTAL
CONTINENTAL
10-3/4INX10FT DREDGE SLEEVE 75 3/8-TUF
CONTINENTAL CONTINENTAL
Description
10-3/4IN DREDGE SLEEVE 75 3/8-TUF ; POR NON-RETURNABLE MH SBR 10FT L
Material Handling Hose; 10-3/4" Inside Diameter; 12-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
10-3/4INX10FT DREDGE SLEEVE 75 3/8-TUF
BDI #
24571748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10-3-4INX10FT-DREDGE-SLEEVE-75-3-8-TUF/p/24571748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
7.702
EAN
0037256127175
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Hydraulic Dredge
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
100" Bend Radius | Multiple-Ply Spiral Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
167.2
Long Description
Material Handling Hose; 10-3/4" Inside Diameter; 12-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
12.5 Inch | 317.5 Millimeter
Inside Diameter
10.75 Inch | 273.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh