Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10-S30B https://www.bdiexpress.com/medias/INDLGSHOSEXX-S30B-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1NXxpbWFnZS9qcGVnfGFEY3pMMmhqWlM4eE1EazROVEF6TURZME56Z3pPQzlKVGtSTVIxTklUMU5GV0ZoZlV6TXdRbDlUVEZaZk16QXdlRE13TUM1cWNHY3w2NDFjZWE1NjA4MDA5MWExZTkyMTIzOTBkZjhhM2VmMjQxNDE0ZDFkY2EyODM5ZTgyN2VhYWMxNzg1MmE2OTdm
27440704 Hoses 

PARKER PARKER

10-S30B

Description

10-S30B HOSE ; 10 SMOOTHBORE TW POR

Industrial Hose; 5/8" Inside Diameter; 0.636" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 1750 PSI | 121 Bar Operating Pressure

Part #

10-S30B

BDI #
27440704

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
1750 PSI | 121 Bar
Typical Use
Food and Beverage | Pharmaceutical | Fluid Handling | Chemical Transfer | Cosmetics | Paint
Price Unit
FT
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.19
Long Description
Industrial Hose; 5/8" Inside Diameter; 0.636" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 1750 PSI | 121 Bar Operating Pressure
Outside Diameter
0.636 Inch | 16.154 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh