GATES
GATES
10C14X25FT
GATES GATES
Description
10C14 X25FT HYDRAULIC HOSE ; POR 85704 25FT/BOX
Hydraulic; 1/2" Inside Diameter; 0.65" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1500 PSI - 104 Bar Operating Pressure
Part #
77521025
BDI #
1090179
Details
34.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10C14X25FT/p/1090179
Your Price
$ 34.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.7
EAN
0072053219814
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 6.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
3.75
Long Description
Hydraulic; 1/2" Inside Diameter; 0.65" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1500 PSI - 104 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh