GATES
GATES
10C5D 275FT/REEL
GATES GATES
Description
10C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 275FT/REL
Hydraulic; 1/2" Inside Diameter; 0.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1250 PSI - 86 Bar Operating Pressure
Part #
36580028
BDI #
1090204
Details
19.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10C5D-275FT-REEL/p/1090204
Your Price
$ 19.72 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.122
EAN
0072053227772
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
REEL
Package Quantity
275FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 275 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.27
Long Description
Hydraulic; 1/2" Inside Diameter; 0.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1250 PSI - 86 Bar Operating Pressure
Outside Diameter
0.92 Inch | 23.368 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


