Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10CR1XREEL https://www.bdiexpress.com/medias/INDGATHYDHSE-CR1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4MXxpbWFnZS9qcGVnfGFHTmlMMmcwWXk4eE1EUTVPRE14TlRZME9UQTFOQzlKVGtSSFFWUklXVVJJVTBWZlExSXhYek13TUhnek1EQXVhbkJufDU5YjYyMTYxOGI1NDMyNGIxMDk0N2ViY2Q3YmMzZjcwMDFiODU3NGMwZjVlNzcyZGU1NmQwMDMzYWE4ZTc5YmM
22151078 Hoses 

GATES GATES

10CR1XREEL

Description

10CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 220FT/REEL

Hydraulic Hose; 5/8" Inner Diameter; 0.91" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 7600 PSI - 524 Bar Operating Pressure

Part #

46578837

BDI #
22151078

Details

10.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.79 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.13
EAN
0770075690573
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
7600 PSI | 524 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
1900 PSI | 131 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578837
Weight / LBS
0.29
Long Description
Hydraulic Hose; 5/8" Inner Diameter; 0.91" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 7600 PSI - 524 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.9 Millimeter
Outside Diameter
0.91 Inch | 23.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh