GATES
GATES
10CR2 220FT/REEL
GATES GATES
Description
10CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 220FT/REL
Hydraulic Hose; 5/8" Inner Diameter; 0.98" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 14500 PSI - 999.7 Bar Operating Pressure
Part #
46578849
BDI #
20517591
Details
12.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10CR2-220FT-REEL/p/20517591
Your Price
$ 12.85 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.213
EAN
0770075690702
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
14500 PSI | 999.7 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
3625 PSI | 249.925 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578849
Long Description
Hydraulic Hose; 5/8" Inner Diameter; 0.98" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 14500 PSI - 999.7 Bar Operating Pressure
Outside Diameter
0.98 Inch | 24.9 Millimeter
Inside Diameter
0.625 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


