https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MnxpbWFnZS9qcGVnfGFEWmxMMmhqTlM4eE1UQXdNell3T0RjMk1ETTFNQzlKVGtSSFFWUklUMU5GV0ZoZlJVWkhORXRmUWt4TFh6TXdNSGd6TURBdWFuQm58MGFjMGI5M2Q0YzViZDM2MmRkODlhMzJiYTQ2NTFkYjRiOTk3ZTg1ZTI0ODMzYjE1ZTg1MmQ2MGE2YmEzMTZiYw
                
                https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG4K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MnxpbWFnZS9qcGVnfGFEWmxMMmhqTlM4eE1UQXdNell3T0RjMk1ETTFNQzlKVGtSSFFWUklUMU5GV0ZoZlJVWkhORXRmUWt4TFh6TXdNSGd6TURBdWFuQm58MGFjMGI5M2Q0YzViZDM2MmRkODlhMzJiYTQ2NTFkYjRiOTk3ZTg1ZTI0ODMzYjE1ZTg1MmQ2MGE2YmEzMTZiYw
                
					
						
									GATES
								GATES
							
						
					10EFG4KX25FT
				 
				GATES GATES
Description
						
                            
								10EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Hydraulic; 5/8" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
                         	Part #
	                    
	                      	46514007
							BDI #
						
	                      	1090222
							
						
Details
                    
                        33.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10EFG4KX25FT/p/1090222
						
		
		
		
				Your Price
				
						
							$ 33.02 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142020
					Weight / Kilogram
				9.16
					EAN
				0072053505849
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 250 Deg F
			Operating Pressure
				
					4000 PSI | 276 Bar
			Typical Use
				
					Biodegradable Hydraulic Fluid
			Price Unit
				
					FT
			Package Quantity
				
					25FT
			Order in Multiples of
				
					25FT
			Minimum Order Quantity
				
					25 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Weight / LBS
				
					20.2
			Long Description
				
					Hydraulic; 5/8" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
			Outside Diameter
				
					1.09 Inch | 27.686 Millimeter
			Inside Diameter
				
					0.625 Inch | 15.875 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
