https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG5KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDV8aW1hZ2UvanBlZ3xhREExTDJneFlpOHhNRFU0TWpBMU16YzRNVFV6TkM5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITlV0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8MjM5NmJmYmUwZTQ5ODAxN2QwNDA5NWFkZWNhMjk4NjMzZWFkNDlmZDk2ZGI3YTQyMDMyMzIzZWE3N2NkNjlkZA
https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG5KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDV8aW1hZ2UvanBlZ3xhREExTDJneFlpOHhNRFU0TWpBMU16YzRNVFV6TkM5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITlV0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8MjM5NmJmYmUwZTQ5ODAxN2QwNDA5NWFkZWNhMjk4NjMzZWFkNDlmZDk2ZGI3YTQyMDMyMzIzZWE3N2NkNjlkZA
GATES
GATES
10EFG5KX25FT
GATES GATES
Description
10EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Hydraulic; 5/8" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
46514022
BDI #
1090227
Details
34.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10EFG5KX25FT/p/1090227
Your Price
$ 34.57 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
10.25
EAN
0072053505894
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8 Inch | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
22.6
Long Description
Hydraulic; 5/8" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.09 Inch | 27.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

