https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk0NXxpbWFnZS9qcGVnfGFETTBMMmhqTnk4eE1UQXdNemN6T1RZMk9EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZlFreExYek13TUhnek1EQXVhbkJufGMzN2RjMWY5ODE5NDJmZjBiNzM1MmMxMjQ3MzQ2MDMxNTk3MmFjNzA4Yjc5N2JhZjc4YjY2NDkxNWNhMTgwZTQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk0NXxpbWFnZS9qcGVnfGFETTBMMmhqTnk4eE1UQXdNemN6T1RZMk9EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZlFreExYek13TUhnek1EQXVhbkJufGMzN2RjMWY5ODE5NDJmZjBiNzM1MmMxMjQ3MzQ2MDMxNTk3MmFjNzA4Yjc5N2JhZjc4YjY2NDkxNWNhMTgwZTQ
CONTINENTAL
CONTINENTAL
10INX20FT ARVAC SW
CONTINENTAL CONTINENTAL
Description
10INX20FT ARVAC SW HOSE ; MH 20FT/BOX
Material Handling Hose; 10" Inside Diameter; 11.16" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Part #
20447686
BDI #
24576299
Details
159.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10INX20FT-ARVAC-SW/p/24576299
Your Price
$ 159.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
3.398
EAN
0037256345166
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Nitrile | Polyurethane | PVC
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
157.2
Long Description
Material Handling Hose; 10" Inside Diameter; 11.16" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Outside Diameter
11.16 Inch | 283.464 Millimeter
Inside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

