CONTINENTAL
CONTINENTAL
10INX2FT WATER SD 150/100
CONTINENTAL CONTINENTAL
Description
10INX2FT WATER SD 150/100 HOSE ; 20FT/BOX
Suction and Discharge; 10" Inside Diameter; 10.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
20015059
BDI #
425282
Details
308.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10INX2FT-WATER-SD-150-100/p/425282
Your Price
$ 308.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
5.83
EAN
0037256127236
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
General Purpose | Medium to Heavy Duty Operation
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 56 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20015059
Weight / LBS
12.86
Long Description
Suction and Discharge; 10" Inside Diameter; 10.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
10 Inch | 254 Millimeter
Outside Diameter
10.99 Inch | 279.146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


