https://www.bdiexpress.com/medias/INDGATHOSEXX-M3K-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2OXxpbWFnZS9qcGVnfGFESmxMMmcxWXk4eE1UQXdNell3T1RjeE1EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRUTkxYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWQyNDgyNTZiM2QxNDNjMzIwZjZlNzBlYTljZWU5YzdkNzdlNWVmZjFkNTU5MWFlOTA1YWM3MGI0MGI2YzY1OA
https://www.bdiexpress.com/medias/INDGATHOSEXX-M3K-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2OXxpbWFnZS9qcGVnfGFESmxMMmcxWXk4eE1UQXdNell3T1RjeE1EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRUTkxYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWQyNDgyNTZiM2QxNDNjMzIwZjZlNzBlYTljZWU5YzdkNzdlNWVmZjFkNTU5MWFlOTA1YWM3MGI0MGI2YzY1OA
GATES
GATES
10M3K-XTF BALE
GATES GATES
Description
4657-2436 HYDRAULIC HOSE ; POR 1800FT/REL
Hydraulic Hose; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Part #
46572436
BDI #
1090514
Details
18.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10M3K-XTF-BALE/p/1090514
Your Price
$ 18.14 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0072053654936
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Automotive
Price Unit
BALE
Package Quantity
1800FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 1800 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.99 Inch | 25.146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

