GATES
								GATES
							
						
					10M4K 220FT/REEL
				 
				GATES GATES
Description
						
                            
								10M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 220FT/REL
Hydraulic; 5/8" Inside Diameter; 0.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
                         	Part #
	                    
	                      	46571460
							BDI #
						
	                      	1090524
							
						
Details
                    
                        17.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10M4K-220FT-REEL/p/1090524
						
		
		
		
				Your Price
				
						
							$ 17.63 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142020
					Weight / Kilogram
				0.24
					EAN
				0072053282368
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 212 Deg F
			Operating Pressure
				
					4000 PSI | 276 Bar
			Typical Use
				
					Automotive | Plumbing | Routing
			Price Unit
				
					REEL
			Package Quantity
				
					220FT
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 220 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Weight / LBS
				
					0.53
			Long Description
				
					Hydraulic; 5/8" Inside Diameter; 0.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
			Outside Diameter
				
					0.98 Inch | 24.892 Millimeter
			Inside Diameter
				
					0.625 Inch | 15.875 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

