

GATES
GATES
10M4K-MTFXBALE
GATES GATES
Description
4657-2310 MTO HYDRAULIC HOSE ; POR 2000FT/REL
Hose, Hydraulic; 5/8" ID; 0.99" OD; NBR Inner Material; UHMWPE Outer Material; Black
Part #
46572310
BDI #
22151000
Details
20.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10M4K-MTFXBALE/p/22151000
Your Price
$ 20.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.21
EAN
0770075234968
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
UHMWPE
Color
Black
Operating Temperature Range
-40 Deg F
Typical Use
Industry
Price Unit
BALE
Package Quantity
220FT
Order in Multiples of
BALE
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 5/8" ID; 0.99" OD; NBR Inner Material; UHMWPE Outer Material; Black
Outside Diameter
0.99 Inch | 25.146 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh