https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
GATES
GATES
10M500X50FT
GATES GATES
Description
10M500 X50FT HYDRAULIC HOSE ; POR M500 WIRE BRAID
Hydraulic; 5/8" Inside Diameter; 0.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
46574090
BDI #
1090526
Details
10.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10M500X50FT/p/1090526
Your Price
$ 10.37 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
7.62
EAN
0770075323860
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
16.8
Long Description
Hydraulic; 5/8" Inside Diameter; 0.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
0.93 Inch | 23.622 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

