https://www.bdiexpress.com/medias/INDGATXXXXXX-MXG5K-LAYLINE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFESmtMMmczTmk4eE1EUTVPRE14TnpFNE9URTFNQzlKVGtSSFFWUllXRmhZV0ZoZlRWaEhOVXRmVEVGWlRFbE9SVjh6TURCNE16QXdMbXB3Wnd8ZTQwZjA2ZTU2NGU0Mzk4NmM4OTY1ZWViOWJhMGRiZTU2OWVmZGQxNTExYjUxYjZmN2I2YTgwZDIxYmMyNTE4ZQ
https://www.bdiexpress.com/medias/INDGATXXXXXX-MXG5K-LAYLINE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyNnxpbWFnZS9qcGVnfGFESmtMMmczTmk4eE1EUTVPRE14TnpFNE9URTFNQzlKVGtSSFFWUllXRmhZV0ZoZlRWaEhOVXRmVEVGWlRFbE9SVjh6TURCNE16QXdMbXB3Wnd8ZTQwZjA2ZTU2NGU0Mzk4NmM4OTY1ZWViOWJhMGRiZTU2OWVmZGQxNTExYjUxYjZmN2I2YTgwZDIxYmMyNTE4ZQ
GATES
GATES
10MXG5KXTPX220FT
GATES GATES
Description
10MXG5KXTPX220FT HOSE ; HYDRAULIC MXG 4K WIRE BRAID 220FT/REL
Hydraulic Hose; 5/8" Inner Diameter; 1.03" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 20300 PSI - 1400 Bar Operating Pressure
Part #
10MXG5KXTPX220FT
BDI #
26682995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10MXG5KXTPX220FT/p/26682995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20300 PSI | 1400 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
5075 PSI | 350 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46790003
Long Description
Hydraulic Hose; 5/8" Inner Diameter; 1.03" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 20300 PSI - 1400 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.9 Millimeter
Outside Diameter
1.03 Inch | 26.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

