GATES
GATES
10MXTX50FT
GATES GATES
Description
10MXT X50FT HYDRAULIC HOSE ; POR 85051 5/8" ID
Hydraulic Hose; 0.625" Inside Diameter; 0.95" Outside Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; -40 To 212 Deg F Operating Temperature Range; 1450 PSI | 100 Bar Operating Pressure; 50FT Package Quantity; High-Tensile Steel Wire Braid Reinforcement; 3625 PSI | 249.9 Bar Dynamic WP
Part #
46579803
BDI #
23710015
Details
786.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10MXTX50FT/p/23710015
Your Price
$ 786.57 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
7.03
EAN
0770075773740
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
3625 PSI | 250 Bar
Typical Use
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 14500 PSI | Steel High-Tensile Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
19
Long Description
Hydraulic Hose; 0.625" Inside Diameter; 0.95" Outside Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; -40 To 212 Deg F Operating Temperature Range; 1450 PSI | 100 Bar Operating Pressure; 50FT Package Quantity; High-Tensile Steel Wire Braid Reinforcement; 3625 PSI | 249.9 Bar Dynamic WP
Outside Diameter
0.945 Inch | 24.003 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


