https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
                
                https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
                
					
						
									GATES
								GATES
							
						
					10PROFLEX XREEL
				 
				GATES GATES
Description
						
                            
								10PROFLEX XREEL HYDRAULIC HOSE
Hydraulic Hose; 0.63" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3625 PSI | 250 Bar Operating Pressure
                         	Part #
	                    
	                      	46560724
							BDI #
						
	                      	28637764
							
						
Details
                    
                        13.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10PROFLEX-XREEL/p/28637764
						
		
		
		
				Your Price
				
						
							$ 13.18 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142020
					Weight / Kilogram
				0.141
					EAN
				0770075863960
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 212 Deg F
			Operating Pressure
				
					3625 PSI | 250 Bar
			Typical Use
				
					Industrial
			Price Unit
				
					REEL
			Package Quantity
				
					220FT
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 220 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					High-Tensile Steel Wire Braid
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Manufacturer URL
				
					https://www.gates.com
			Long Description
				
					Hydraulic Hose; 0.63" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3625 PSI | 250 Bar Operating Pressure
			Outside Diameter
				
					0.94 Inch | 23.876 Millimeter
			Inside Diameter
				
					0.63 Inch | 16.002 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
