https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-LW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFHWXpMMmc0WXk4eE1UQXdNemN5TWpFek56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMHhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfDJjMWVmODRhYzNjMTEwZWExODhmYjQ4YTI5MmQwZWJkMzllNmQxYTExZjZmYzdmM2I3Mjk5MzkyODM1ZmEzMzY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-LW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFHWXpMMmc0WXk4eE1UQXdNemN5TWpFek56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMHhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfDJjMWVmODRhYzNjMTEwZWExODhmYjQ4YTI5MmQwZWJkMzllNmQxYTExZjZmYzdmM2I3Mjk5MzkyODM1ZmEzMzY
CONTINENTAL
CONTINENTAL
11/32INX50FT POWER BRAKE VAC
CONTINENTAL CONTINENTAL
Description
11/32IN POWER BRAKE VAC HOSE ; POR 50FT L 65107 SAE J1403
Vacuum Hose; 11/32" Inside Diameter; 0.69" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Part #
20025387
BDI #
24573319
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/11-32INX50FT-POWER-BRAKE-VAC/p/24573319
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
3.285
EAN
0037256028953
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Car | Light Duty Truck
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
7.5
Long Description
Vacuum Hose; 11/32" Inside Diameter; 0.69" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Inside Diameter
0.344 Inch | 8.738 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

