GATES
GATES
12C14X25FT
GATES GATES
Description
12C14 X25FT HYDRAULIC HOSE ; POR 85705 25FT/BOX
Hydraulic; 5/8" Inside Diameter; 0.79" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1200 PSI - 83 Bar Operating Pressure
Part #
77521225
BDI #
1092361
Details
40.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12C14X25FT/p/1092361
Your Price
$ 40.49 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.93
EAN
0072053222944
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1200 PSI | 83 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 7.8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
4.25
Long Description
Hydraulic; 5/8" Inside Diameter; 0.79" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1200 PSI - 83 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


