GATES
GATES
12CR1XREEL
GATES GATES
Description
12CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 220FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.07" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 6100 PSI - 420.6 Bar Operating Pressure
Part #
46578839
BDI #
22151082
Details
11.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12CR1XREEL/p/22151082
Your Price
$ 11.30 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.168
EAN
0770075690597
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
6100 PSI | 420.6 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
1525 PSI | 105.15 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578839
Weight / LBS
0.37
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.07" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 6100 PSI - 420.6 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.07 Inch | 27.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


