https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNHxpbWFnZS9qcGVnfGFHUXpMMmczWmk4eE1EUTVPRE14TWpreU9UTXhNQzlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZk16QXdlRE13TUM1cWNHY3xjNWE0MDYwNzQ5ZmY5YWNmMmUxMWJiYjY5N2I4M2IxZjQ3NjUxZGZiMWJiYjBhZmIzMjIwZjM5ODMwMTk5MTFl
https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNHxpbWFnZS9qcGVnfGFHUXpMMmczWmk4eE1EUTVPRE14TWpreU9UTXhNQzlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZk16QXdlRE13TUM1cWNHY3xjNWE0MDYwNzQ5ZmY5YWNmMmUxMWJiYjY5N2I4M2IxZjQ3NjUxZGZiMWJiYjBhZmIzMjIwZjM5ODMwMTk5MTFl
GATES
GATES
12EFCPSX200FT LL
GATES GATES
Description
12EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Part #
46511718
BDI #
1092413
Details
43.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFCPSX200FT-LL/p/1092413
Your Price
$ 43.50 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.41
EAN
0770075379560
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46511718
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.5 Millimeter
Inside Diameter
0.75 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

