https://www.bdiexpress.com/medias/INDGATSWHOSE-EFG4K-XTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFETTJMMmcyWmk4eE1EUTVPRE14TURFeE1USTJNaTlKVGtSSFFWUlRWMGhQVTBWZlJVWkhORXRmV0ZSR1h6TXdNSGd6TURBdWFuQm58ZTY0ZmRlMWU3MjYzYmFjM2ZiOGJhZDM0OTc1NzBkNTM5MzBhNjViZTBiZTI3ZWZhOGNiMTE0ZDYxNjM0NzM4NQ
https://www.bdiexpress.com/medias/INDGATSWHOSE-EFG4K-XTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFETTJMMmcyWmk4eE1EUTVPRE14TURFeE1USTJNaTlKVGtSSFFWUlRWMGhQVTBWZlJVWkhORXRmV0ZSR1h6TXdNSGd6TURBdWFuQm58ZTY0ZmRlMWU3MjYzYmFjM2ZiOGJhZDM0OTc1NzBkNTM5MzBhNjViZTBiZTI3ZWZhOGNiMTE0ZDYxNjM0NzM4NQ
GATES
GATES
12EFG4K-XTFXLL
GATES GATES
Description
12EFG4K-XTFXLL HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 200FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.21" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Part #
46510257
BDI #
20533692
Details
40.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFG4K-XTFXLL/p/20533692
Your Price
$ 40.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.386
EAN
0770075689799
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
16000 PSI | 1103.2 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510257
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.21" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.21 Inch | 30.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

