https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG5KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDV8aW1hZ2UvanBlZ3xhREExTDJneFlpOHhNRFU0TWpBMU16YzRNVFV6TkM5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITlV0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8MjM5NmJmYmUwZTQ5ODAxN2QwNDA5NWFkZWNhMjk4NjMzZWFkNDlmZDk2ZGI3YTQyMDMyMzIzZWE3N2NkNjlkZA
https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG5KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDV8aW1hZ2UvanBlZ3xhREExTDJneFlpOHhNRFU0TWpBMU16YzRNVFV6TkM5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITlV0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8MjM5NmJmYmUwZTQ5ODAxN2QwNDA5NWFkZWNhMjk4NjMzZWFkNDlmZDk2ZGI3YTQyMDMyMzIzZWE3N2NkNjlkZA
GATES
GATES
12EFG5K 100FT/CARTON
GATES GATES
Description
12EFG5K XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 100FT/REL
Hydraulic; 3/4" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
46511285
BDI #
1092424
Details
39.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFG5K-100FT-CARTON/p/1092424
Your Price
$ 39.98 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.44
EAN
0072053642186
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.97
Long Description
Hydraulic; 3/4" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.496 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

