https://www.bdiexpress.com/medias/INDGATSWHOSE-EFG5K-XTF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDh8aW1hZ2UvanBlZ3xhRE0xTDJnd01pOHhNRFE1T0RNeE1UTTRPVEl4TkM5SlRrUkhRVlJUVjBoUFUwVmZSVVpITlV0ZldGUkdYek13TUhnek1EQXVhbkJufGJkM2FkZjk0MzlhZjhmZDI4MzZmNmNmM2EzNWJhODhmMjJlYjVkMmY3ZjFhMzFhYWI5OTI3ZWM4NWQ1MzZkNWE
https://www.bdiexpress.com/medias/INDGATSWHOSE-EFG5K-XTF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDh8aW1hZ2UvanBlZ3xhRE0xTDJnd01pOHhNRFE1T0RNeE1UTTRPVEl4TkM5SlRrUkhRVlJUVjBoUFUwVmZSVVpITlV0ZldGUkdYek13TUhnek1EQXVhbkJufGJkM2FkZjk0MzlhZjhmZDI4MzZmNmNmM2EzNWJhODhmMjJlYjVkMmY3ZjFhMzFhYWI5OTI3ZWM4NWQ1MzZkNWE
GATES
GATES
12EFG5K-XTFXREEL
GATES GATES
Description
12EFG5K-XTFXREEL SPIRAL WIRE HOSE ; POR 70484 200FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
46510373
BDI #
22493176
Details
45.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFG5K-XTFXREEL/p/22493176
Your Price
$ 45.99 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.45
EAN
0770075706694
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510373
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.24" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.24 Inch | 31.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

