https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG6KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNDN8aW1hZ2UvanBlZ3xhR05qTDJnM1pDOHhNRFU0TWpBMU5EVTJOemsyTmk5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITmt0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8ZmI3YjcyMThiZWIxOWY4YTQ5ZDJhZDY1YmE0YzUwMTg0MzRlZWVlY2ZmZTEzNDQ2OGUyYzk4YzU1MzM4MDI1Yw
                
                https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG6KSPIRALWIREHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNDN8aW1hZ2UvanBlZ3xhR05qTDJnM1pDOHhNRFU0TWpBMU5EVTJOemsyTmk5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITmt0VFVFbFNRVXhYU1ZKRlNFOVRSVjh6TURCNE16QXdMbXB3Wnd8ZmI3YjcyMThiZWIxOWY4YTQ5ZDJhZDY1YmE0YzUwMTg0MzRlZWVlY2ZmZTEzNDQ2OGUyYzk4YzU1MzM4MDI1Yw
                
					
						
									GATES
								GATES
							
						
					12EFG6KX25FT
				 
				GATES GATES
Description
						
                            
								12EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Hydraulic; 3/4" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
                         	Part #
	                    
	                      	46514035
							BDI #
						
	                      	1092428
							
						
Details
                    
                        81.83
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12EFG6KX25FT/p/1092428
						
		
		
		
				Your Price
				
						
							$ 81.83 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142020
					Weight / Kilogram
				11.34
					EAN
				0072053505993
					Product Group - BDI
				F02192
					Type of Hose
				
					Hydraulic
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 250 Deg F
			Operating Pressure
				
					6000 PSI | 414 Bar
			Typical Use
				
					Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
			Price Unit
				
					FT
			Package Quantity
				
					25FT
			Order in Multiples of
				
					25FT
			Minimum Order Quantity
				
					25 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Hydraulic
			Weight / LBS
				
					25
			Long Description
				
					Hydraulic; 3/4" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
			Inside Diameter
				
					0.75 Inch | 19.05 Millimeter
			Outside Diameter
				
					1.24 Inch | 31.496 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
