GATES
GATES
12GTH 225FT/CARTON
GATES GATES
Description
12GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 225FT/REL
Hydraulic; 3/4" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
33193335
BDI #
1092980
Details
18.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12GTH-225FT-CARTON/p/1092980
Your Price
$ 18.10 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.13
EAN
0072053226553
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
225FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 225 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 55 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.29
Long Description
Hydraulic; 3/4" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh