GATES
GATES
12IA3K 220FT/REEL
GATES GATES
Description
12IA3K XREEL HYDRAULIC HOSE ; POR PRO SERIES IA3K WIRE BRAID 220FT/REL
Hydraulic Hose; 3/4" Inner Diameter; 1.1" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 12000 PSI - 827.4 Bar Operating Pressure
Part #
46574644
BDI #
20525846
Details
14.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12IA3K-220FT-REEL/p/20525846
Your Price
$ 14.80 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.23
EAN
0770075664710
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
12000 PSI | 827.4 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
3000 PSI | 206.85 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46574644
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.1" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 12000 PSI - 827.4 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.1 Inch | 27.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


